3/4 in. Electric Valve with Flow Control

You last purchased this on
 
Rain Bird

3/4 in. Electric Valve with Flow Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rain Bird

3/4 in. Electric Valve with Flow Control

  • Fast #
  • Part #RAI075ASVF
  • Item #1257730
  • Manufacturer Part #B73000
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Height:
6-1/4 in
Length:
6-7/64 in
Pressure - Maximum:
150 psi
Valve Size:
3/4 in
Width:
3-13/64 in