360 Degree 60 psi Impact Sprinkler with Nozzle in Blue
360 Degree 60 psi Impact Sprinkler with Nozzle in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1820-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Name:
- Blue
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 8.4 gpm
- Material:
- Plastic
- Pressure - Maximum:
- 60 psi
- Spray Radius:
- 360
- UL Listed:
- No
- UPC:
- 753810000325