5-1/4 x 1 in. Plastic Electric Control Valve with Scrubber
5-1/4 x 1 in. Plastic Electric Control Valve with Scrubber
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 200-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Industrial-strength glass-filled nylon globe valve with self-cleaning scrubber
- Normally closed, forward flow design
- Slow closing to prevent water hammer and subsequent system damage
- One-piece solenoid design with captured plunger and spring for easy servicing
- Manual internal bleed manually operates the valve without allowing water into the valve box
- Allows pressure regulator to be adjusted without turning the valve on at the controller first
- Non-rising flow control handle adjusts water flow as needed
Specifications
- AMP:
- 0.3
- Color Finish Name:
- Black
- Flow Rate:
- 200 gpm
- Length:
- 5-1/4
- Material:
- Plastic
- Maximum Temperature:
- 150
- Power Source:
- Electric
- Pressure - Maximum:
- 200 psi
- UPC:
- 739460002544
- Valve Size:
- 1 in
- Volts:
- 24V
- Width:
- 3-21/64