5 in. True Spray
5 in. True Spray
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200 Pallet: 7200Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Flow Rate:
- 24 gph
- Spray Radius:
- 360
- UL Listed:
- No
- UPC:
- 753810004729