This product requires certification to purchase.

3/4 in. Part or Full-Circle Pop-Up Rotor Sprinkler with SAM Check Valve

Rain Bird

5000 Plus Series 3/4 in. Part or Full-Circle Pop-Up Rotor Sprinkler with SAM Check Valve

  • Fast #
  • Part #RAI5006PLPCS
  • Item #2489413
  • Manufacturer Part #Y45850
4.8 out of 5 Customer Rating
Brand image
Rain Bird

5000 Plus Series 3/4 in. Part or Full-Circle Pop-Up Rotor Sprinkler with SAM Check Valve

  • Fast #
  • Part #RAI5006PLPCS
  • Item #2489413
  • Manufacturer Part #Y45850
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20 Pallet: 480
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Saginaw, MI
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
5000 Plus Series
Color Finish Name:
Black
Diameter:
1-5/8 in
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
9.63 gpm
Height:
16-7/8 in
Pressure - Maximum:
65 psi
Spray Radius:
360
UL Listed:
No
UPC:
753810012397