360 Degree 65 psi Pop-Up Part Circle Spray Rotor Sprinkler
5000 Series 360 Degree 65 psi Pop-Up Part Circle Spray Rotor Sprinkler
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 20 Pallet: 800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- 5000 Series
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 9.63 gpm
- Pressure - Maximum:
- 65 psi
- Spray Radius:
- 360
- UL Listed:
- No
- UPC:
- 753810013172
- Weight:
- 0.68 lb