This product requires certification to purchase.

7-3/8 in. 360 Degree 65 psi Pop-Up Full Circle Spray Rotor Sprinkler

Rain Bird

5000 Series 7-3/8 in. 360 Degree 65 psi Pop-Up Full Circle Spray Rotor Sprinkler

  • Fast #
  • Part #RAI5004PLFCS
  • Item #4714359
  • Manufacturer Part #Y45655
4 out of 5 Customer Rating
Brand image
Rain Bird

5000 Series 7-3/8 in. 360 Degree 65 psi Pop-Up Full Circle Spray Rotor Sprinkler

  • Fast #
  • Part #RAI5004PLFCS
  • Item #4714359
  • Manufacturer Part #Y45655
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20 Pallet: 800
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
5000 Series
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
9.63 gpm
Height:
7-3/8 in
Pressure - Maximum:
65 psi
Spray Radius:
360
UL Listed:
No
UPC:
753810012137