This product requires certification to purchase.

55 psi Adjustable Circle Rotary Nozzle

Rain Bird

55 psi Adjustable Circle Rotary Nozzle

  • Fast #
  • Part #RAIRVAN18
  • Item #7237044
  • Manufacturer Part #A84660
3.4 out of 5 Customer Rating
Brand image
Rain Bird

55 psi Adjustable Circle Rotary Nozzle

  • Fast #
  • Part #RAIRVAN18
  • Item #7237044
  • Manufacturer Part #A84660
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 6000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Pressure - Maximum:
55 psi
Product Type:
Nozzle
UL Listed:
No
UPC:
077985041694