This product requires certification to purchase.

6 in. 2-Piece Locking Rubber Cover Coupling Valve

Rain Bird

6 in. 2-Piece Locking Rubber Cover Coupling Valve

  • Fast #
  • Part #RAI44LRC
  • Item #1260925
  • Manufacturer Part #B12106
4.2 out of 5 Customer Rating
Brand image
Rain Bird

6 in. 2-Piece Locking Rubber Cover Coupling Valve

  • Fast #
  • Part #RAI44LRC
  • Item #1260925
  • Manufacturer Part #B12106
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes thermoplastic cover
  • Requires Certification

Specifications

AMP:
0.3
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Flow Rate:
125 gpm
Height:
6
Material:
Brass
Pressure - Maximum:
125 psi
UPC:
739390003710