6 in. Plastic Catch Basin
6 in. Plastic Catch Basin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- UV stabilized to protect from sun degradation
- Accepts 6" flat grates, 6" atrium grates and 7" universal grates
- Manufactured from High-Impact Polystyrene (HIPS)
- To extend height of basin, use 6" PVC pipe (ASTM D2729 and ASTM D3034, SDR 35) as a riser
- Made in the USA
- Includes a sump to allow sediment to settle in basin to minimize clogging of pipe
- Universal outlet(s) used to connect to 3" or 4" sewer and drain pipe (ASTM D2729), 3" or 4" corrugated pipe and 3" or 4" triple wall pipe
Specifications
- ASTM:
- ASTM D-2729
- Capacity:
- 0.8 gal
- Color Finish Name:
- Black
- Diameter:
- 6 in
- Material:
- Plastic
- Material Type:
- HIPS
- Outlet Quantity:
- 1
- Product Type:
- Catch Basin
- Shape:
- Round
- Width:
- 6 in