1 in. 25° Spray Radius Part Circle Rotor Sprinkler (Less Nozzle)
6504 Series 1 in. 25° Spray Radius Part Circle Rotor Sprinkler (Less Nozzle)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- A multi-function wiper seal and tapered riser keep the stem clear of debris, providing long-term protection
Specifications
- Collection:
- 6504 Series
- Color Finish Name:
- Black
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 21.7 gpm
- Height:
- 8-1/2 in
- Material:
- Stainless Steel
- Pressure - Maximum:
- 90 psi
- Spray Radius -:
- 25
- UL Listed:
- No