This product requires certification to purchase.

67/100 x 3/4 x 67/100 in. Barbed x FPT x Barbed Adapter

Rain Bird

67/100 x 3/4 x 67/100 in. Barbed x FPT x Barbed Adapter

  • Fast #
  • Part #RAIXFDTFA075
  • Item #4714275
  • Manufacturer Part #X36279
3.7 out of 5 Customer Rating
Brand image
Rain Bird

67/100 x 3/4 x 67/100 in. Barbed x FPT x Barbed Adapter

  • Fast #
  • Part #RAIXFDTFA075
  • Item #4714275
  • Manufacturer Part #X36279
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 80 Pallet: 4000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Barbed
End Connection 2:
FPT
End Connection 3:
Barbed
End Connections:
Barbed x FPT x Barbed
Fitting Size 1:
67/100 in
Fitting Size 2:
3/4 in
Fitting Size 3:
67/100 in
Fitting Sizes:
67/100 in x 3/4 in x 67/100 in
Product Type:
Adapter
Smart Home Enabled:
No
UPC:
753800009376