This product requires certification to purchase.

7 in. Irrigation Retrofit Kit

Rain Bird

7 in. Irrigation Retrofit Kit

  • Fast #
  • Part #RAI1800RETRO
  • Item #1260658
  • Manufacturer Part #X21000
4.5 out of 5 Customer Rating
Brand image
Rain Bird

7 in. Irrigation Retrofit Kit

  • Fast #
  • Part #RAI1800RETRO
  • Item #1260658
  • Manufacturer Part #X21000
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 540
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Height:
7 in
Pressure - Maximum:
70 psi
UPC:
753810001766
Width:
2 in