360 Degree 100 psi Full Circle Golf Rotor in White
700 Series 360 Degree 100 psi Full Circle Golf Rotor in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- 700 Series
- Color Finish Name:
- White
- Flow Rate:
- 16.3 gpm - 43.9 gpm
- Pressure - Maximum:
- 100 psi
- Spray Radius:
- 360
- UL Listed:
- No
- UPC:
- 077985016678