12 in. 360 Degree 150 psi Full or Part Circle Golf Rotor
702 Series 12 in. 360 Degree 150 psi Full or Part Circle Golf Rotor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- 702 Series
- Diameter:
- 6-1/4 in
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 16.9 gpm - 42.9 gpm
- Height:
- 12 in
- Pressure - Maximum:
- 150 psi
- Spray Radius:
- 360
- UL Listed:
- No
- UPC:
- 077985080525