8 x 6-3/4 in. Control Valve in Black
8 x 6-3/4 in. Control Valve in Black
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 8 Pallet: 120-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Manual internal bleed operates valve without allowing water into valve box and pressure regulator can be adjusted without turning valve on at the controller
Documents
Specifications
- AMP:
- 0.3
- Color Finish Name:
- Black
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded x Female Threaded
- Flow Rate:
- 200 gpm
- Height:
- 8
- Material:
- Plastic
- Maximum Temperature:
- 150
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- UPC:
- 739460001929
- Valve Size:
- 1 in
- Volts:
- 24V
- Width:
- 3-1/2