80 psi Sprinkler
80 psi Sprinkler
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 720Product Details
Product Details
Documents
Specifications
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 13.1 gpm
- Material:
- Brass, Stainless Steel
- Pressure - Maximum:
- 80 psi
- UL Listed:
- No
- UPC:
- 739390099836