9 in. Drain Basin Kit
9 in. Drain Basin Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 68-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Kit
- UPC:
- 077985032333
- Width:
- 9