This product requires certification to purchase.

57.1 gpm 70 psi Irrigation Sprinkler

Rain Bird

900E Series 57.1 gpm 70 psi Irrigation Sprinkler

  • Fast #
  • Part #RAIAT900E7048
  • Item #5134812
  • Manufacturer Part #GRE061748
3.1 out of 5 Customer Rating
Brand image
Rain Bird

900E Series 57.1 gpm 70 psi Irrigation Sprinkler

  • Fast #
  • Part #RAIAT900E7048
  • Item #5134812
  • Manufacturer Part #GRE061748
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
900E Series
Diameter:
7 in
Flow Rate:
57.1 gpm
Height:
13-2/5 in
UPC:
077985039905