This product requires certification to purchase.

Alkaline Battery Rubber Battery Operated Controller

Rain Bird

Alkaline Battery Rubber Battery Operated Controller

  • Fast #
  • Part #RAIESP9V2
  • Item #7751188
  • Manufacturer Part #F48342
4.4 out of 5 Customer Rating
Brand image
Rain Bird

Alkaline Battery Rubber Battery Operated Controller

  • Fast #
  • Part #RAIESP9V2
  • Item #7751188
  • Manufacturer Part #F48342
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Battery Size:
9V
Depth:
2-21/50 in
Height:
4-1/25 in
Material:
Rubber
Power Source:
Battery
Product Type:
Controller
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
077985042172
Width:
5-7/20 in