Alkaline Battery Rubber Battery Operated Controller
Alkaline Battery Rubber Battery Operated Controller
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Battery Size:
- 9V
- Depth:
- 2-21/50 in
- Height:
- 4-1/25 in
- Material:
- Rubber
- Power Source:
- Battery
- Product Type:
- Controller
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 077985042189
- Width:
- 5-7/20 in