1 in. Plastic Irrigation Valve
DV Series 1 in. Plastic Irrigation Valve
Package Quantity Info:
Each: 1 Case: 20 Pallet: 300-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- AMP:
- 0.3, 0.23
- Collection:
- DV Series
- Flow Rate:
- 40 gpm
- Height:
- 5-1/2
- Length:
- 3-3/4
- UPC:
- 739460003367
- Valve Body Material:
- Plastic
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1 in
- Volts:
- 24V
- Waterworks Application:
- Irrigation
- Width:
- 3-1/3