Field Decoder in Grey for DB Series Wire Connectors
Field Decoder in Grey for DB Series Wire Connectors
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- DB Series Wire Connectors
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 2-28/50
- Length:
- 3-47/50
- Product Type:
- Decoder
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 751850057422