Full Circle Pattern Rotary Nozzle in Light Blue for 1800 Series Spray Heads
Full Circle Pattern Rotary Nozzle in Light Blue for 1800 Series Spray Heads
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 6000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 1800 Series Spray Heads
- Color Finish Category:
- Blues
- Color Finish Name:
- Light Blue
- Pressure - Maximum:
- 55 psi
- Product Type:
- Nozzle
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 077985037079