15 in. Black Nozzle
He-Van Series 15 in. Black Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250 Pallet: 22500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- He-Van Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Size 1:
- 15
- Fitting Size 2:
- 15
- Fitting Sizes:
- 15 in
- Product Type:
- Nozzle
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 077985020279