6 in. Nozzle in Red
Maxi-Paw™ 6 in. Nozzle in Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Maxi-Paw™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Product Type:
- Nozzle
- Smart Home Enabled:
- No
- UL Listed:
- No