This product requires certification to purchase.

7 in. Nozzle in Black

Rain Bird

Maxi-Paw™ 7 in. Nozzle in Black

  • Fast #
  • Part #RRAIN20659207
  • Item #4422246
  • Manufacturer Part #206592-07
3.1 out of 5 Customer Rating
Brand image
Rain Bird

Maxi-Paw™ 7 in. Nozzle in Black

  • Fast #
  • Part #RRAIN20659207
  • Item #4422246
  • Manufacturer Part #206592-07
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 600
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Maxi-Paw™
Color Finish Category:
Blacks
Color Finish Name:
Black
Fitting Size 1:
7 in
Fitting Size 2:
7 in
Fitting Sizes:
7 in
Product Type:
Nozzle
Smart Home Enabled:
No
UL Listed:
No