This product requires certification to purchase.

17 in. 360 Degree Gear Driven Rotor

Rain Bird

MemoryArc™ 17 in. 360 Degree Gear Driven Rotor

  • Fast #
  • Part #RAIA751E7036
  • Item #5134826
  • Manufacturer Part #GRC161736
5 out of 5 Customer Rating
Brand image
Rain Bird

MemoryArc™ 17 in. 360 Degree Gear Driven Rotor

  • Fast #
  • Part #RAIA751E7036
  • Item #5134826
  • Manufacturer Part #GRC161736
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
MemoryArc™
Flow Rate:
37.7 gpm
Height:
17 in
Pressure - Maximum:
70 psi
UPC:
077985040550