1 x 8-1/2 in. FNPT 90 psi 180 Degree Part Circle Rotor Sprinkler
6504 Series 1 x 8-1/2 in. FNPT 90 psi 180 Degree Part Circle Rotor Sprinkler
Package Quantity Info:
Each: 1 Case: 12 Pallet: 384-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy arc adjustment (part-circle model) through top of rotor from 40° to 360°
- Water-lubricated gear drive for reliable, durable rotation
- Multi-function wiper seal and tapered riser keep the stem clear of debris, providing long term protection
- Ideal for large turf sites such as parks, athletic fields, cemeteries, schools and commercial sites with spacing up to 65'
- Heavy duty construction
- Part-circle coverage
Specifications
- Collection:
- 6504 Series
- Color Finish Name:
- Black
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 21.7 gph
- Height:
- 8-1/2 in
- Material:
- Stainless Steel
- Pressure - Maximum:
- 90 psi
- Spray Radius:
- 180
- UL Listed:
- No
- UPC:
- 739460011751