This product requires certification to purchase.

5 gph Pressure Modular in Light Brown

Rain Bird

PC05 Model 5 gph Pressure Modular in Light Brown

  • Fast #
  • Part #RAIPC05
  • Item #1260364
  • Manufacturer Part #X71005
4.9 out of 5 Customer Rating
Brand image
Rain Bird

PC05 Model 5 gph Pressure Modular in Light Brown

  • Fast #
  • Part #RAIPC05
  • Item #1260364
  • Manufacturer Part #X71005
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200 Pallet: 20000
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Used for watering larger shrubs and trees
  • Requires Certification

Specifications

Collection:
PC05 Model
Color Finish Name:
Light Brown
End Connection 1:
Barbed
End Connections:
Barbed
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Flow Rate:
5 gph
Material:
Plastic
UL Listed:
No
UPC:
753810002541