Plastic Half Circle Pattern Nozzle in Black
Plastic Half Circle Pattern Nozzle in Black
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 12600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with sprinklers and shrub adapters
- Top color-coding for proper nozzle installation, stainless steel adjustment screw to adjust flow and radius
Specifications
- Color Finish Name:
- Black
- Flow Rate:
- 1.30 gpm -1.85 gpm
- Pressure - Maximum:
- 30 psi
- UPC:
- 753800002728