270° Adjustable Rotary Nozzle
R-Van Series 270° Adjustable Rotary Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 6000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- R-Van Series
- Pressure - Maximum:
- 55 psi
- Product Type:
- Nozzle
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 077985041687