Rubber Electric Inlet Valve Seal for 500, 550, 700 and 750 Series Gulf Rotors
Rubber Electric Inlet Valve Seal for 500, 550, 700 and 750 Series Gulf Rotors
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 100 Pallet: 28800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 500, 550, 700 and 750 Series Gulf Rotors
- Material:
- Rubber
- Power Source:
- Electric
- Product Type:
- Seal
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 077985009052