This product requires certification to purchase.

Square Pattern Half Nozzle for 1800 Sprays, Xeri-Pops, PolyFlex Riser Adapter, UNI-Spray and SCH 80 risers

Rain Bird

Square Pattern Half Nozzle for 1800 Sprays, Xeri-Pops, PolyFlex Riser Adapter, UNI-Spray and SCH 80 risers

  • Fast #
  • Part #RAISQHLF
  • Item #4109546
  • Manufacturer Part #X54901
5 out of 5 Customer Rating
Brand image
Rain Bird

Square Pattern Half Nozzle for 1800 Sprays, Xeri-Pops, PolyFlex Riser Adapter, UNI-Spray and SCH 80 risers

  • Fast #
  • Part #RAISQHLF
  • Item #4109546
  • Manufacturer Part #X54901
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 12000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
1800 Sprays, Xeri-Pops, PolyFlex Riser Adapter, UNI-Spray and SCH 80 Risers
Flow Rate:
24 gph
Pressure - Maximum:
50 psi
Product Type:
Nozzle
Smart Home Enabled:
No
UL Listed:
No
UPC:
739460025635