360 Degree Spray Nozzle in Black
U-Series 360 Degree Spray Nozzle in Black
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 12600-
Pick Up Not AvailableNot available in PA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in PA
Product Details
Product Details
- 15' full-circle pattern
Documents
Specifications
- Collection:
- U-Series
- Color Finish Name:
- Black
- Material:
- Plastic, Stainless Steel
- Spray Radius:
- 360
- UL Listed:
- No
- UPC:
- 753800002780