90 Degree Spray Nozzle in Black
U-Series 90 Degree Spray Nozzle in Black
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 12600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- U-Series
- Color Finish Name:
- Black
- Material:
- Plastic, Stainless Steel
- Spray Radius:
- 90
- UL Listed:
- No
- UPC:
- 753800002759