Plastic and Stainless Steel Spray Nozzle in Blue for 1800 Series Spray Heads
U-Series Plastic and Stainless Steel Spray Nozzle in Blue for 1800 Series Spray Heads
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 12600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 1800 Series Spray Heads
- Collection:
- U-Series
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Material:
- Plastic, Stainless Steel
- Pressure - Maximum:
- 30 psi
- Product Type:
- Nozzle
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 753810014810