Valve Key for Rainbird 5-RC and 5-NP Valves
Valve Key for Rainbird 5-RC and 5-NP Valves
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- 1 in. (26/34) valve key
- Threads into top of quick-coupling valve to provide water access
Specifications
- Brand Model Compatibility:
- Model 5
- Capacity:
- 26/34 in
- Color Finish Name:
- Brass
- Fitting Size 1:
- 26/32
- Fitting Sizes:
- 26/32 in
- Handle Type:
- L-Handle
- Length:
- 1
- Material:
- Metal
- Tool Type:
- Valve Key
- UPC:
- 739390003857
- Valve Type:
- Quick Coupling Valve