Barbed 360 Degree Irrigation Sprinkler
Xeri-Bubbler Barbed 360 Degree Irrigation Sprinkler
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200 Pallet: 7200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Xeri-Bubbler
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Flow Rate:
- 13 gph
- Spray Radius:
- 360
- UL Listed:
- No
- UPC:
- 753810004750