Threaded 360 Degree Full Circle Pattern Umbrella Irrigation Sprinkler
Xeri-Bubbler Threaded 360 Degree Full Circle Pattern Umbrella Irrigation Sprinkler
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200 Pallet: 7200-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Collection:
- Xeri-Bubbler
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Flow Rate:
- 35 gph
- Spray Radius:
- 360
- UL Listed:
- No
- UPC:
- 753810004736