This product requires certification to purchase.

30 psi 360 Degree Adjustable Radius Truespray Nozzle

Rain Bird

Xeri-Spray 30 psi 360 Degree Adjustable Radius Truespray Nozzle

  • Fast #
  • Part #RAIXS360TS
  • Item #3789966
  • Manufacturer Part #X66030
3.5 out of 5 Customer Rating
Brand image
Rain Bird

Xeri-Spray 30 psi 360 Degree Adjustable Radius Truespray Nozzle

  • Fast #
  • Part #RAIXS360TS
  • Item #3789966
  • Manufacturer Part #X66030
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 200 Pallet: 18000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Xeri-Spray
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Flow Rate:
31 gph
Spray Radius:
360
UL Listed:
No
UPC:
753810004811