360 Degree Adjustable Spray with 10-32 Thread in Black
Xeri-Spray 360 Degree Adjustable Spray with 10-32 Thread in Black
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200 Pallet: 20000-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- True micro-spray with full-circle fan spray pattern
- Adjust flow/radius by turning outer cap
- Ideal for mass plantings, ground cover, annual flower beds and containers
- Easily cleaned by completely unscrewing cap from base unit
Documents
Specifications
- Collection:
- Xeri-Spray
- Color Finish Name:
- Black
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 31 gph
- Material:
- Plastic
- Spray Radius:
- 360
- UL Listed:
- No
- UPC:
- 753810002459