This product requires certification to purchase.

1/2 in. 300# Raised Face Extra Heavy Bore Carbon Steel Weld Neck Flange ASTM A105 Domestic

Raised Face 1/2 in. 300# Raised Face Extra Heavy Bore Carbon Steel Weld Neck Flange ASTM A105 Domestic

  • Fast #
  • Part #D300RFWNFXHBD
  • Item #241163
  • Manufacturer Part #322002000
5 out of 5 Customer Rating

Raised Face 1/2 in. 300# Raised Face Extra Heavy Bore Carbon Steel Weld Neck Flange ASTM A105 Domestic

  • Fast #
  • Part #D300RFWNFXHBD
  • Item #241163
  • Manufacturer Part #322002000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Flanges simplify insulation and take up less space
  • Product may differ from the image
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure Class
300#
Weight
2 lb
Characteristics & Features
Clean Bagged
No
Collection
Raised Face
Fitting Type
Straight
Flange Bore Type
Extra Heavy
Flange Type
Weld Neck
Material
Carbon Steel
Material Type
A105
Warranty & Product Information
ASME
ASME B16.5
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
NSF Certified
No
Origin
Domestic
UL Listed
No