This product requires certification to purchase.

1/2 in. Slip 300# Raised Face 316L Stainless Steel Flange

Raised Face 1/2 in. Slip 300# Raised Face 316L Stainless Steel Flange

  • Fast #
  • Part #IS3006LRFSOFD
  • Item #1128441
  • Manufacturer Part #IS3006LRFSOFD
3.8 out of 5 Customer Rating

Raised Face 1/2 in. Slip 300# Raised Face 316L Stainless Steel Flange

  • Fast #
  • Part #IS3006LRFSOFD
  • Item #1128441
  • Manufacturer Part #IS3006LRFSOFD
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure Class
300#
Characteristics & Features
Collection
Raised Face
Fitting Type
Straight
Flange Type
Slip On
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Application
Industrial
ASME
ASME B16.5
ASTM
ASTM A182
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No