This product requires certification to purchase.

1/2 Stainless Steel 304L 300 # Standard RF WN Flange

Raised Face 1/2 Stainless Steel 304L 300 # Standard RF WN Flange

  • Fast #
  • Part #IS3004LRFWNFDE
  • Item #4286127
  • Manufacturer Part #IS3004LRFWNFDE
3.7 out of 5 Customer Rating

Raised Face 1/2 Stainless Steel 304L 300 # Standard RF WN Flange

  • Fast #
  • Part #IS3004LRFWNFDE
  • Item #4286127
  • Manufacturer Part #IS3004LRFWNFDE
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Natick, MA
    Pick Up  Not Available
    Not available in MA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MA

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A182
Application:
Industrial
Collection:
Raised Face
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Flange Bore Type:
Schedule 40
Flange Type:
Weld Neck
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
300#