This product requires certification to purchase.

1-1/2 in. 300# Schedule 10 304 Stainless Steel Raised Face Weld Neck Flange

Raised Face 1-1/2 in. 300# Schedule 10 304 Stainless Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #IS3004RFWNF10BJ
  • Item #1337782
  • Manufacturer Part #IS3004RFWNF10BJ
4.8 out of 5 Customer Rating

Raised Face 1-1/2 in. 300# Schedule 10 304 Stainless Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #IS3004RFWNF10BJ
  • Item #1337782
  • Manufacturer Part #IS3004RFWNF10BJ
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Pressure Class
300#
Characteristics & Features
Collection
Raised Face
Fitting Type
Straight
Flange Bore Type
Schedule 10
Flange Type
Weld Neck
Material
Stainless Steel
Material Type
304
Warranty & Product Information
Application
Industrial
ASME
ASME B16.5
ASTM
ASTM A182
Origin
Global