This product requires certification to purchase.

1-1/2 in. 300# SS 304L RF Blind Flange Stainless Steel Raised Face

Raised Face 1-1/2 in. 300# SS 304L RF Blind Flange Stainless Steel Raised Face

  • Fast #
  • Part #IS3004LRFBFJE
  • Item #4276494
  • Manufacturer Part #IS3004LRFBFJE
3.3 out of 5 Customer Rating

Raised Face 1-1/2 in. 300# SS 304L RF Blind Flange Stainless Steel Raised Face

  • Fast #
  • Part #IS3004LRFBFJE
  • Item #4276494
  • Manufacturer Part #IS3004LRFBFJE
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A182
Application:
Industrial
Collection:
Raised Face
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Flange Type:
Blind
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
300#