This product requires certification to purchase.

1-1/2 in. Weld 150# Standard 304L Stainless Steel Raised Face Weld Neck Flange

Raised Face 1-1/2 in. Weld 150# Standard 304L Stainless Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #IS4LRFWNFJE
  • Item #4277124
  • Manufacturer Part #IS4LRFWNFJE
3.4 out of 5 Customer Rating

Raised Face 1-1/2 in. Weld 150# Standard 304L Stainless Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #IS4LRFWNFJE
  • Item #4277124
  • Manufacturer Part #IS4LRFWNFJE
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A182
Application:
Industrial
Collection:
Raised Face
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Flange Bore Type:
Schedule 40
Flange Type:
Weld Neck
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
150#