This product requires certification to purchase.

1-1/4 in. Socket Weld 300# Carbon Steel Extra Heavy Raised Face Flange

Raised Face 1-1/4 in. Socket Weld 300# Carbon Steel Extra Heavy Raised Face Flange

  • Fast #
  • Part #G300RFSWFXHBH
  • Item #1577188
  • Manufacturer Part #G300RFSWFXHBH
4.4 out of 5 Customer Rating

Raised Face 1-1/4 in. Socket Weld 300# Carbon Steel Extra Heavy Raised Face Flange

  • Fast #
  • Part #G300RFSWFXHBH
  • Item #1577188
  • Manufacturer Part #G300RFSWFXHBH
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Conforms to ASTM A-105, ANSI B16.5
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Versatile 4-way convertible design for upflow, downflow, horizontal left and horizontal right
  • All models meet or exceed 400 CFM [189 L/s] per ton at .5 inches [12 kPa] of external static pressure
  • Enhanced airflow up to 1.0" external static pressure
  • Optional factory or field installed MultiFlex® coils
  • Sturdy double wall construction with .5 inch [12 kPa] of reinforced foil faced insulation for excellent thermal and sound insulation
  • Permanent, easily accessible and washable filter furnished standard
  • Circuit breaker (standard on units with more than 11 kW) meets U.L. and CUL requirements for service disconnect
  • Factory installed electric heat. Available in 5-25 kW
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Pressure Class
300#
Characteristics & Features
Collection
Raised Face
Fitting Type
Straight
Flange Bore Type
Extra Heavy
Flange Type
Socket Weld
Material
Carbon Steel
Material Type
A105
Warranty & Product Information
ASME
ASME B16.5
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No