This product requires certification to purchase.

1-1/4 in. Weldneck 150# 316L Stainless Steel Raised Face Flange

Raised Face 1-1/4 in. Weldneck 150# 316L Stainless Steel Raised Face Flange

  • Fast #
  • Part #IS6LRFWNFH
  • Item #81414
  • Manufacturer Part #S6LRFWNFH
3.9 out of 5 Customer Rating

Raised Face 1-1/4 in. Weldneck 150# 316L Stainless Steel Raised Face Flange

  • Fast #
  • Part #IS6LRFWNFH
  • Item #81414
  • Manufacturer Part #S6LRFWNFH
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Pressure Class
150#
Characteristics & Features
Collection
Raised Face
Flange Bore Type
Schedule 40
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Application
Industrial
ASTM
ASTM A-182
Origin
Global